Apply to be a TradeMaster!
Main product image of 22" Aluminum 4 Blade Hubless Fan Blade, CCW (23° Pitch)
Magnifying glass
Hover image to zoom

22" Aluminum 4 Blade Hubless Fan Blade, CCW (23° Pitch)

Brand:
Revcor
SKU:
R42202
Rating:
(2)
Q&A:
(0)
22" Aluminum 4 Blade Hubless Fan Blade, CCW (23° Pitch)
Magnifying glass
Hover image to zoom
$79.08 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Material
Aluminum

Description

–
22" Aluminum 4 Blade Hubless Fan Blade, CCW (23° Pitch)

Replaces: Mars - 40107 & Lau - L60804201

Specs

–
Product Type:

Fan Blade

Rotation:

CCW

Bore:

Hubless

Diameter (Inches):

22"

Material:

Aluminum

Hub Location:

Hubless

Number of Blades:

4

Pitch:

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement

The item was just what I needed when replacing the motor and fan blade on my condenser.
mgford9
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution to my problem

light weight and weel balanced, even with shipping! Thank you for quick response.
ralph
NEW YORK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy