Apply to be a TradeMaster!
Main product image of 22" Aluminum, 4-Blade, CW, Hubless Revcor Fan Blade
Magnifying glass
Hover image to zoom

22" Aluminum, 4-Blade, CW, Hubless Revcor Fan Blade

Brand:
Revcor
SKU:
R42203
Rating:
(0)
Q&A:
(0)
22" Aluminum, 4-Blade, CW, Hubless Revcor Fan Blade
Magnifying glass
Hover image to zoom
$67.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Description

–
  • Rotation: CW
  • Bore (In.): Hubless
  • Diameter (In.): 22
  • Material: Aluminum
  • Hub Location: Hubless
  • Number of Blades: 4
  • Diameter (In.) Pitch: 23

Specs

–
Diameter (Inches):

22"

Rotation:

CW

Bore:

Hubless

Material:

Aluminum

Number of Blades:

4

Pitch:

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy