Apply to be a TradeMaster!
Main product image of 18" Aluminum 5 Blade Fixed Hub Fan Blade, CW (33° Pitch)
Magnifying glass
Hover image to zoom

18" Aluminum 5 Blade Fixed Hub Fan Blade, CW (33° Pitch)

Brand:
Revcor
SKU:
R51803
Rating:
(0)
Q&A:
(0)
18" Aluminum 5 Blade Fixed Hub Fan Blade, CW (33° Pitch)
Magnifying glass
Hover image to zoom
$114.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Description

–
18" Aluminum 5 Blade Fixed Hub Fan Blade, CW (33° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Aluminum

Hub Location:

Discharge

Number of Blades:

5

Pitch:

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy