Apply to be a TradeMaster!
24" Dia Cw 1/2" Bore " 3 Blade 24 Degree, T2403-24RA-CTN

24" Dia Cw 1/2" Bore " 3 Blade 24 Degree, T2403-24RA-CTN

Brand:
Revcor
SKU:
T2403-24RA-CTN
Rating:
(0)
Q&A:
(0)
24" Dia Cw 1/2" Bore " 3 Blade 24 Degree, T2403-24RA-CTN
$118.99 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Size
24"

Description

–
T2403-24RA-CTN is an original 24" Dia Cw 1/2" Bore " 3 Blade 24 Degree manufactured by Revcor.

Specs

–
Blade:

3

Diameter (Inches):

24"

Bore:

1/2"

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy