Apply to be a TradeMaster!
Main product image of 3000 RPM CWSE MAGNETEK Venter Motor 1/33 HP (115V), 148055
Magnifying glass
Hover image to zoom

3000 RPM CWSE MAGNETEK Venter Motor 1/33 HP (115V), 148055

Brand:
Reznor
SKU:
148055
Rating:
(11)
Q&A:
(0)
3000 RPM CWSE MAGNETEK Venter Motor 1/33 HP (115V), 148055
Magnifying glass
Hover image to zoom
$245.20 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/33 HP

Description

–
148055 is an official OEM 3000 RPM CWSE MAGNETEK Venter Motor 1/33 HP (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

RPM:

3000

Horse Power:

1/33

Voltage:

115V

Rotation:

CWSE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Fan Blade (B-FE), 68005
SKU: 68005
Reznor

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

My shop heater works like new again

This was an exact motor replacement for my shop infrared heater vent. After 24 years the old motor was having some problems with starting up, and now with the new motor the startup is smooth and quiet.
Just call me Satisfied
Minneapolis, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reznor hanging unit exhaust/inducer motor

Parts was just what I needed and they had it instock at a great price
Doc
Northbridge MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

New motor fit old reznor unit even though it was exactly the same. Make sure you buy the new fan wheel and blade could not get old one off.
Psasny
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Needed a replacement motor and it fits and works perfectly
Speedshift
Waterford MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was just what my furnace needed.

O put the parts in my furnace and they work perfectly.
speedshift
Waterford, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I appreciated the help and prompt service.

I was in the process of purchasing a motor and blower wheel assy. I called in and spoke with a sales person who double checked my application. I would have bought a much more expensive item than I needed to. I sincerely appreciate the assistance provided. The delivery was much faster than anticipated and helped us get our furnace back into operation quickly.
Chuck
Tuscola, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, with the understanding of the following comment

The product is correct and exact replacement, that is all good. I am sure there are variations in the way Reznor assembles their product at the factory there was so much Loctite or some other adhesive on the set screw that it destroyed two hex head keys. Ordered special hardened steel impact hex heads the set screw finally stripped out. I had to drill out the set screw, drill a new hole a and a tap to thread it. Not fun, had I known I would have purchased new fan blade and skipped the hassle. I would suggest getting the fan off the shaft before you order the motor.
Tony
Erie. PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as needed .

very pleased , works perfect . thank you . will purchase again from them.
buckwheat
lansing,mi.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS AGAIN

PERFECT FIT AT A GREAT PRICE.
KEVIN
WISCONSIN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fit and finish just like the factory unit
Mike
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy