Apply to be a TradeMaster!
Main product image of Fan Motor for UDAP/S 1/6 HP (115V), 196245
Magnifying glass
Hover image to zoom

Fan Motor for UDAP/S 1/6 HP (115V), 196245

Brand:
Reznor
SKU:
196245
Rating:
(2)
Q&A:
(0)
Fan Motor for UDAP/S 1/6 HP (115V), 196245
Magnifying glass
Hover image to zoom
$304.15 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP

Description

–
196245 is an official OEM Fan Motor for UDAP/S 1/6 HP (115V) for Reznor HVAC equipment.

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Horse Power:

1/6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replacement fan motor on furnace works fine now.

The first motor came timely, as promised. It was, however, defective. I called Supply House and a replacement was shipped immediately. Everything was handled easily.
Mark
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan motor

I bought this fan motor for my shop heater. It was the exact size I needed. It installed easily and work perfectly. Shipping was quick as well. Great product and sales.
Steve
Lehi Ut
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy