Apply to be a TradeMaster!
Main product image of Ventor Assembly 115V, 220786
Magnifying glass
Hover image to zoom

Ventor Assembly 115V, 220786

Brand:
Reznor
SKU:
220786
Rating:
(2)
Q&A:
(0)
Ventor Assembly 115V, 220786
Magnifying glass
Hover image to zoom
$1,100.20 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Reznor 220786 venter assembly for model UDAP, UDAS, UDBP & UDBS 300 through 400, does NOT include the round gasket for the mounting plate; replaces RGD0011.

Specs

–
Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No I would not buy this product again

This motor was ordered twice and both times both motor came in with the wheel being bent and out of balance.
Rodland Toyota
Snohomish WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy

Very happy with quality and warranty.
Happy Customer
Duncan, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy