Apply to be a TradeMaster!
Main product image of UDAP-125 Power Vented Gas Fired Unit Heater - 120,000 BTU
Magnifying glass
Hover image to zoom

UDAP-125 Power Vented Gas Fired Unit Heater - 120,000 BTU

Brand:
Reznor
SKU:
UDAP-125
Rating:
(4)
Q&A:
(0)
UDAP-125 Power Vented Gas Fired Unit Heater - 120,000 BTU
Magnifying glass
Hover image to zoom
UDAP-125 has been discontinued
Discontinued February 22, 2021
This product was discontinued by the manufacturer.

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
UDXC 125 Natural Gas, Single Stage, Axial Fan Unit Heater
Brand:
Reznor
SKU:UDXC-125
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
99600 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Horizontal
Product Highlight: BTU Input
120000 BTUs

Specs

Type:

Unit Heater

Efficiency:

83%

Fuel Type:

Natural Gas

Mount:

Horizontal

BTU Input:

120000

BTU Output:

99600

Vent Type:

Power Vent

Gas Connection:

1/2"

Flue Connection:

4"

Features:

EI/Spark Ignition

Voltage:

115V

Height (Inches):

23.125"

Width (Inches):

25-5/8"

Depth (Inches):

29-3/8"

Weight (lbs):

101 lbs

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


34 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would not buy this product over and over again

Heat exchanger burnt up very prematurely
Jimbo the runner
San Antonio, Texas
4 years ago
Was this review helpful to you?

Great Price...Quick Delivery

Easy ordering...Truck Delivery with lift gate. What else can you ask for?
Promax
Yonkers N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best made unit heater around

highest quality and best design for a unit heater. have always sold Reznor, always will.
fnplmbr
sheffield IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Garage Unit Heater

Supply House did an outstanding job replacing the first heater that was unfortunately damaged during shipping. Overall I'm very satisfied with all aspects of this heater. I did a DIY install with a QuickSling mount and Z-Flex Novavent Cat III stainless steel vent pipe. A licensed gas tech performed the natural gas to LP conversion, set the gas pressure and fired it up. It's a good quality unit heater that is relatively quiet and does a great job keeping my finished 2-car garage at a constant temp.
Rob
Maine
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?