| Type: | Unit Heater |
|---|---|
| Fuel Type: | Natural Gas |
| Efficiency: | 83% |
| Mount: | Horizontal |
| BTU: | 75000 |
| BTU Input: | 75000 |
| BTU Output: | 62250 |
| Vent Type: | Power Vent |
| Gas Connection: | 1/2" |
| Flue Connection: | 4" |
| Features: | EI/Spark Ignition |
| Voltage: | 115V |
| Height (Inches): | 16.75" |
| Width (Inches): | 27" |
| Depth (Inches): | 27-5/8" |
| Weight (lbs): | 76 lbs |
| Warranty: | 1 Year |
Hi Mike, thanks for writing in. Typically these units are vented using category III stainless steel pipe, but they can also be vented using single wall galvanized pipe (26-gauge or heavier) or double-wall type B vent pipe. For further instructions, please see the venting requirements here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Reznor-UDX-45-Venting-Instructions.pdf