Apply to be a TradeMaster!
Main product image of UDZ-150 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Vertical Vent Kit - 150,000 BTU
Magnifying glass
Hover image to zoom

UDZ-150 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Vertical Vent Kit - 150,000 BTU

Brand:
Reznor
SKU:
UDZ-150-CC2
Rating:
(0)
Q&A:
(0)
UDZ-150 Direct Vented Separated Combustion Gas Fired Unit Heater w/ Vertical Vent Kit - 150,000 BTU
Magnifying glass
Hover image to zoom
UDZ-150-CC2 has been discontinued
Discontinued March 15, 2024
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Mount
Horizontal
Product Highlight: BTU
150000
Product Highlight: BTU Input
150000 BTUs
Product Highlight: BTU Output
124500 Max BTUs
Product Highlight: Vent Type
Direct Vent

Description

–
Includes unit heater UDZ-150 and CC2 vertical vent kit 205896.

Model UDZ gas-fired, separated combustion unit heaters are great for space heating applications. These models use outside air for combustion to prevent dirt, lint, dust or other contaminants in the indoor atmosphere from being burned. Model UDZ unit heaters are approved for installation in the United States and Canada by ETL.

Model UBZ unit heaters feature a two-tone black and white powder coated, scratch-resistant paint scheme with a single red louver. Each unit has clean rounded corners and edges with no visible screws or fasteners. The bottom of the unit is embossed with the Reznor logo.

For air circulation, model UDZ uses an axial propeller fan.

Product Features
  • Certified for commercial/industrial heating applications
  • 50-60°F Rise range
  • Integrated circuit board with 7 segment display
  • External status indicating LED
  • Hinged door with 1/4 turn latch
  • Improved cabinet design with removeable front face and two tone white and black powder paint
  • Reznor logo embossed on bottom of unit
  • Tcore2 titanium stabilized aluminized steel heat exchanger
  • Patented single burner combustion system including a one-piece burner assembly
  • 115V, 1 phase, 60 Hz supply voltage
  • 115 Volt open fan motor with internal overload protection
  • Transformer for 24-volt controls
  • Sealed control compartment houses all electrical components
  • Multi-try direct spark ignition with timed lockout
  • Fan relay (included on the circuit board)
  • Single-stage natural gas valve (field adjustable for operation to 10,000 ft. elevation)
  • Vibration/noise isolated fan and venter motors ~ designed for low noise operation
  • 2-pt and 4-pt Suspension
  • External terminal strip for 24-volt wiring
  • External gas pipe connection
  • Sealed junction box for supply wiring
  • Full fan guard
Optional Features
  • Single-stage propane gas valve (field adjustable for operation to 10,000 ft.)
  • Two-stage gas valve
  • 409 or 316 stainless steel heat exchangers
  • Totally enclosed fan motor
  • Horizontal or vertical combustion air/vent kit including concentric adapter
  • Thermostat
  • Thermostat guard with locking cover
  • Integrated vertical louvers
  • Integrated 30° & 60° downturn nozzles
  • Gas conversion kits (natural and propane)
  • Primary/secondary controls for zoning up to six units
  • Ceiling suspension kit
  • Hanger kits for 1” pipe
  • Stepdown transformer (for 208/115, 230/115 or 460/115 supply voltage)

Specs

–
Product Type:

Bundle

Fuel Type:

Natural Gas

Efficiency:

83%

Mount:

Horizontal

BTU:

150000

BTU Input:

150000

BTU Output:

124500

Vent Type:

Direct Vent

Gas Connection:

1/2"

Flue Connection:

5"

Features:

EI/Spark Ignition

Voltage:

115V

Height (Inches):

20.125"

Width (Inches):

38-3/16"

Depth (Inches):

48-7/16"

Weight (lbs):

179 lbs

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm