The Day Savers – A National Tradesmen Day Contest
Main product image of UDZ-150 Direct Vented Separated Combustion Gas Fired Unit Heater - 150,000 BTU
Magnifying glass
Hover image to zoom

UDZ-150 Direct Vented Separated Combustion Gas Fired Unit Heater - 150,000 BTU

Brand:
Reznor
SKU:
UDZ-150
Rating:
(0)
Q&A:
(0)
UDZ-150 Direct Vented Separated Combustion Gas Fired Unit Heater - 150,000 BTU
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: BTU Output
124500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Horizontal
Product Highlight: BTU
150000

Description

Individual Unit ONLY. For bundle package with CC2 Vertical Vent Kit please see UDZ-150-CC2. For bundle package with CC6 Horizontal Vent Kit please see UDZ-150-CC6.

Model UDZ gas-fired, separated combustion unit heaters are great for space heating applications. These models use outside air for combustion to prevent dirt, lint, dust or other contaminants in the indoor atmosphere from being burned. Model UDZ unit heaters are approved for installation in the United States and Canada by ETL.

Model UBZ unit heaters feature a two-tone black and white powder coated, scratch-resistant paint scheme with a single red louver. Each unit has clean rounded corners and edges with no visible screws or fasteners. The bottom of the unit is embossed with the Reznor logo.

For air circulation, model UDZ uses an axial propeller fan.

Product Features
  • Certified for commercial/industrial heating applications
  • 50-60°F Rise range
  • Integrated circuit board with 7 segment display
  • External status indicating LED
  • Hinged door with 1/4 turn latch
  • Improved cabinet design with removeable front face and two tone white and black powder paint.
  • Reznor logo embossed on bottom of unit
  • Tcore2 titanium stabilized aluminized steel heat exchanger
  • Patented single burner combustion system including a one-piece burner assembly
  • 115V, 1 phase, 60 Hz supply voltage
  • 115 Volt open fan motor with internal overload protection
  • Transformer for 24-volt controls
  • Sealed control compartment houses all electrical components
  • Multi-try direct spark ignition with timed lockout
  • Fan relay (included on the circuit board)
  • Single-stage natural gas valve (field adjustable for operation to 10,000 ft. elevation)
  • Vibration/noise isolated fan and venter motors ~ designed for low noise operation
  • 2-pt and 4-pt Suspension
  • External terminal strip for 24-volt wiring
  • External gas pipe connection
  • Sealed junction box for supply wiring
  • Full fan guard
Optional Features
  • Single-stage propane gas valve (field adjustable for operation to 10,000 ft.)
  • Two-stage gas valve
  • 409 or 316 stainless steel heat exchangers
  • Totally enclosed fan motor
  • Horizontal or vertical combustion air/vent kit including concentric adapter
  • Thermostat
  • Thermostat guard with locking cover
  • Integrated vertical louvers
  • Integrated 30° & 60° downturn nozzles
  • Gas conversion kits (natural and propane)
  • Primary/secondary controls for zoning up to six units
  • Hanger kits for 1” pipe
  • Stepdown transformer (for 208/115, 230/115 or 460/115 supply voltage)

Specs

Type:

Unit Heater

Efficiency:

83%

Fuel Type:

Natural Gas

Mount:

Horizontal

BTU:

150000

BTU Input:

150000

BTU Output:

124500

Vent Type:

Direct Vent

Gas Connection:

1/2"

Flue Connection:

5"

Features:

EI/Spark Ignition

Vertical Vent Kit

Voltage:

115V

Height (Inches):

20.125"

Width (Inches):

38-3/16"

Depth (Inches):

48-7/16"

Weight (lbs):

179 lbs

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm