Apply to be a TradeMaster!
Main product image of SPDT NO/NC Relay (24V), 42-25104-06
Magnifying glass
Hover image to zoom

SPDT NO/NC Relay (24V), 42-25104-06

Brand:
Rheem
SKU:
42-25104-06
Rating:
(6)
Q&A:
(0)
SPDT NO/NC Relay (24V), 42-25104-06
Magnifying glass
Hover image to zoom
$20.96 each
In Stock
In Stock
Get 9 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
42-25104-06 is an official OEM SPDT NO/NC Relay (24V) for Rheem HVAC equipment.

Specs

–
Voltage:

24V

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Direct replacement

This was a perfect replacement for older Rheem part number 42-19423-01
Rheem
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genuine part as described

Perfect part, original and good service, efficient. Price are excellent. Shipping fee are very low.
Jimmy5000
Phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good blower relay

These relays work well for twinning, accessory control or as replacement blower relays. Small and works off 24v ac low voltage just like the thermostat.
Ac Alternative
Dallas Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product aganin.

Furnace relay was inexpensive and easily installed and arrived in a couple of days.
plmooney
Orlando, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Works

It was the part I needed, fast shipping and got my A/C up and running again. None of the local stores had this in stock.
Dick
Wooster Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It was exactly what I needed to fixe my heat pump.
Wayne
Rogersville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy