Apply to be a TradeMaster!
Main product image of 45 MFD Round Run Capacitor (370V), 43-101666-37
Magnifying glass
Hover image to zoom

45 MFD Round Run Capacitor (370V), 43-101666-37

Brand:
Rheem
SKU:
43-101666-37
Rating:
(13)
Q&A:
(0)
45 MFD Round Run Capacitor (370V), 43-101666-37
Magnifying glass
Hover image to zoom
$11.68 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Round

Description

–
43-101666-37 is an official OEM 45 MFD Round Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
Voltage:

370V

MFD:

45

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

I will use this company again when I need to.

I bought one from Supply House to replace the original capacitor a couple of years ago when I needed it. The replacement works perfectly. I'm glad I had it. Now I bought a replacement for the replacement when I need it.
Max
Georgia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wI'll definitely buy agsin.

Fast shipping. No problems at all. Exactly what I ordered. Thanks so much. Don.
Don
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this company again when I need to.

I bought this for a spare when my current capacitor fails. It was delivered promptly and in good condition. I haven't had to use it yet but now I am ready when I need it.
Sam
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping Item as Described

Pretty darn fast shipping and price competitive.
Li Rider
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement fit into condenser unit.

My capacitor fits into a mounting hole in the condenser unit, so having the exact diameter meant easy sailing when replacing it. Other caps I looked at were not the same diameter.
VideoGuy
Indianapolis
2 years ago
Was this review helpful to you?

I would definitely buy parts again

Super fast delivery
Terry
Fort Myers Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fast shipping

Thanks for shipping this out quickly.
Brian
Boca Raton, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service, price, product!

Excellent service, product and price!
ger
Linden, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with the Run Capacitor

The capacitor on my RV AC quit working. The product that I ordered was an exact match. It was installed with ease. My AC is now working again.
Dave
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order from here again

Fast delivery and exactly as advertised
Kevin
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy