Apply to be a TradeMaster!
Main product image of 50/5 MFD Dual Round Capacitor (370V), 43-25133-25
Magnifying glass
Hover image to zoom

50/5 MFD Dual Round Capacitor (370V), 43-25133-25

Brand:
Rheem
SKU:
43-25133-25
Rating:
(3)
Q&A:
(2)
50/5 MFD Dual Round Capacitor (370V), 43-25133-25
Magnifying glass
Hover image to zoom
$11.31 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/5 MFD

Description

–
50/5 MFD Dual Round Capacitor (370V) Specifications:
  • Dimension A (in.): 2.500
  • Dimension B (in.): 2.620
  • Dimension C (in.): 3.640 (max.)
  • Connections: 1/4 in. Quick Connects

  • Specs

    –
    MFD:

    50/5

    Voltage:

    370V

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Decided to get the OEM capacitor

    I got this in hopes it will last longer than some of the more popular brands. Supply house is great, super fast shipping.
    JP
    Merrillville, IN
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    45/5

    What I need this company is great fast shipping get all the parts I need
    Kuprey
    Las Vegas
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked like a champ.

    As specified, replaced with identical specification product. Had no problem and the unit is running great.
    Gakkoe
    Sauk Village, IL
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: my capacitor is longer and thinner this one seems short and stocky .. is there a differance? or is it a straight remove and replace?

    Asked by Taino Warrior 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    As long as the MFD and volts match it will work fine.

    Was this review helpful to you?

    Q: can this replace a 50+5MFD 440vac capacitor

    Asked by AL 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    It may not, I would suggest using one that is also 440V, or 370/440V.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy