Apply to be a TradeMaster!
Main product image of 4 MFD Single Run Oval Capacitor (370V), 43-25134-27
Magnifying glass
Hover image to zoom

4 MFD Single Run Oval Capacitor (370V), 43-25134-27

Brand:
Rheem
SKU:
43-25134-27
Rating:
(1)
Q&A:
(0)
4 MFD Single Run Oval Capacitor (370V), 43-25134-27
Magnifying glass
Hover image to zoom
$4.20 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
4 MFD

Description

–
4 MFD Single Run Oval Capacitor (370V) Specifications:
  • Dimension A (in.): 1.310
  • Dimension B (in.): 2.160
  • Dimension C (in.): 1.690 (max.)
  • Dimension D (in.): 2.060
  • Dimension E (in.): 1.280
  • Connections: 1/4 in. Quick Connects

  • Specs

    –
    Voltage:

    370V

    MFD:

    4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great product, great price.

    Exact fitment and perfect performance. I could spend a month looking for a complaint and I wouldn't have any.
    PatrioticVeteran
    Somewhere, IL
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy