Apply to be a TradeMaster!
Main product image of 7.5 MFD Round Run Capacitor (370V), 43-25136-05
Magnifying glass
Hover image to zoom

7.5 MFD Round Run Capacitor (370V), 43-25136-05

Brand:
Rheem
SKU:
43-25136-05
Rating:
(11)
Q&A:
(0)
7.5 MFD Round Run Capacitor (370V), 43-25136-05
Magnifying glass
Hover image to zoom
$3.91 each
In Stock
In Stock
Get 2 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
7.5 MFD

Description

–
43-25136-05 is an official OEM 7.5 MFD Round Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
MFD:

7.5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2 HP 1075RPM 3-Speed 48 Frame Motor (120V), 51-102994-02
SKU: 51-102994-02
Rheem

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Affordable and works

It's a cap- it works
Bobby
NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this

Works
DA
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

exact replacement.
g
ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had to choose it base on my knoledge...

I did not ask anybody for help with this one and did my own guessing..it works flavesly!!
Leo&rene
Ilinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan would not run on furance

This part corrected my problem
Bmoorex5
Atlanta GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Works great exact replica
JL
Toledo Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its a capacitor :-)

Its a capacitor.....
Lance
South Dakota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service, Products and Prices

The capacitor was a perfect replacement for my original. Was easy to install. Support from the Supply House team was excellent and shipping was fast.
Kurt
Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery

Received and furnace is working like new. Happy with the purchase. Will purchase from website again.
Maria
Staten Island, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

up and running

Product well made and worked perfectly
deigo613
il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy