Apply to be a TradeMaster!
Main product image of Limit Switch, L250F, 47-22861-03
Magnifying glass
Hover image to zoom

Limit Switch, L250F, 47-22861-03

Brand:
Rheem
SKU:
47-22861-03
Rating:
(16)
Q&A:
(0)
Limit Switch, L250F, 47-22861-03
Magnifying glass
Hover image to zoom
$7.30 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • TOD Switch Series: 36T
  • Category: General Purpose
  • Reset Mode: Manual
  • No. of Poles: 1
  • Switch Type: SPST
  • Contact Orientation: Normally Closed
  • Maximum Voltage Rating (VAC): 120 / 230
  • Maximum Current Rating (A): 15 / 10
  • Open Temperature (F): 250
  • Tolerance Open Temperature (F): +/-12
  • Close Temperature (F): (-31 Auto)
  • Minimum Manual Reset Temperature (F): 130
  • Disc Face: Exposed
  • Mounting: Flanged airstream
  • Mounting Insertion Depth - Maximum (in.): 3/16
  • Connections: 1/4 in. Quick Connects
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

SPST N/C Limit, 150 Open, 130 Close, 47-25349-03
SKU: 47-25349-03
Rheem

Product Reviews

4.75 out of 16 reviews
100% would recommend this product
4.75
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

All three parts were identical to my existing and all worked perfectly. Customer phone service was outstanding and super friendly. In fact, it was one of the most pleasurable on line order service I have experienced in quite some time. This was only my second experience with the Supply House and their service is to be applauded.
VS

Most Liked Negative Review

Limit Switch, L250F

Bought this product to have a backup for my furnace and have not installed.
Showing 1-10 of 16 reviews

Limit switch

I would buy this product again,it is like the oem.perfect fit.
Greg
Nj
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply house again!

The parts I purchased are the exact parts that the manufacturer recommends and I got them the next day! I will definitely be coming back if I need more parts! Supply House is highly recommended!
T
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend buy all parts from them

It's was what was described.and came in a timely fashion.
Ccole
Amery wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable price.

Using as spare parts until needed.
Jin.
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was happy with the product and price.

The product is as described, cost is good and shipping rate was good.
None
Wasilla, Alaska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

The product repaired my issue.
Juan
Elk Grove Village, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

fit perfect works fine
dave
Carson city
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match as original, good price, Shipped fast

Good quality. Exact match as original.
Tinmandave
St. Louis, Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

DiY fixed my heater
Steve
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had the exact part needed

I've used this product to replace the faulty component in my furnace. SupplyHouse had the exact part I needed. A rep helped me online assure that the part was the correct one for my furnace. He helped me save hundreds of dollars with my DIY repair.
Michael
NEW YORK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy