Apply to be a TradeMaster!
Main product image of 3000 RPM Induced Draft Blower (120V), 70-101087-81
Magnifying glass
Hover image to zoom

3000 RPM Induced Draft Blower (120V), 70-101087-81

Brand:
Rheem
SKU:
70-101087-81
Rating:
(20)
Q&A:
(3)
3000 RPM Induced Draft Blower (120V), 70-101087-81
Magnifying glass
Hover image to zoom
$280.59 each
In Stock
In Stock
Get 114 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM

Description

–
Rheem 70-101087-81 3000 RPM Induced Draft Blower (120V)
An OEM induced draft blower assembly used in Rheem HVAC equipment to move combustion gases through the venting system during furnace operation.

Key Features:
  • Official OEM induced draft blower for Rheem HVAC equipment
  • Electrical/performance details listed: 120V, 1 phase, 3000 RPM
  • It is an Induced Draft Blower with Gasket
  • Discharge information provided by Rheem: discharges to the right when mounted (discharge direction is determined by looking at the motor end when mounted on the furnace)
  • It is constructed of durable sheet metal and is 120V / 60 Hz
  • An optional mounting gasket part number 68-22850-01 is available for use with this inducer motor

Compatibility & Applications:
  • Listed for Rheem HVAC equipment
  • Must only be used where the manufacturer specifies this exact part number: 70-101087-81

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician.
  • HVAC parts and accessories should only be installed by qualified technicians.

Maintenance & Troubleshooting:
  • This part is commonly replaced when a furnace has an inducer-related failure that prevents proper venting or the normal ignition/heating sequence from completing.

Specs

–
RPM:

3000

Phase:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
CURRENT ITEM
Product Image of 3000 RPM Induced Draft Blower (120V), 70-101087-81
3000 RPM Induced Draft Blower (120V), 70-101087-81
SKU: 70-101087-81
(20)
3000
120v

You May Also Need

.30" WC Pressure Switch, 42-24194-82
SKU: 42-24194-82
Rheem

Product Reviews

4.8 out of 20 reviews
93% would recommend this product
4.8
out of 20 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Worked and arrived quickly, can't beat that!

Says Rheem brand, but came in a protech box. I looked it up and apparently Protech is the offical maker/distributer of Rheem genuine parts. Screw holes matched up perfectly, part installed easily. I bought and switched out the pressure switch to my unit as well, just as precaution and everything is working great. Support at Supplyhouse incredibly helpful during this process.
VS

Most Liked Negative Review

Runs noisy

Item runs louder then original motor. It's doing its job but would have liked it to be quieter like the original. Thought about returning it and trying a different one.
Showing 1-10 of 20 reviews

Fit exactly! Perfect replacement. Quick service!!

In my heater.
Doctor Fix
New Jersey
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Always good quality
Rick
IL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right price real fast

You can't beat the service from Supply house. They ship quickly and always have it in stock. I wish they had a store on every corner.
East Coast Dave
The Woodlands, Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Inducer blower assembly for Ruud/ Rheem furnace
Abco Mechanical LLC
Fort Lee NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped quickly and fit perfectly

Induction fan went up in our furnace causing burning smell throughout the house. Found a match on line at SupplyHouse.com and ordered. It arrived quickly and was a perfect match. Installed in 15 minutes and solved the problem.
Kevin B
Maryland, USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect replacement

Ordered direct from website. Item had tracking and was packed well. It was the perfect replacement for my rheem furnace inducer. Would recommend this company.
River
Portland, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ex. Fit

Induction blower exact fit. Did include gasket and hose. Quick delivery and was well packed in its box to eliminate damage, and then in another padded shipping box.
Marco
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Exact match for my job
Gibb
Cardston Alberta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product fit well, was easy replacement

So, far works well
Darijus 3
Naperville, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EASY FIX

The fan was a perfect fix and took about 5 minutes to change. My original IDB was making a whining sound. The new one is silent as it should be.
Joe
Carson City NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does the Rheem induced Draft Blower have a mounting gasket included?

Asked by Charles 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, gasket part number would be 68-22850-01.

Was this review helpful to you?

Q: What furnace models will this fit? Is RGDG-075 AUER included?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this fits RGDG model furnaces.

Was this review helpful to you?

Q: Does this replace the Ametek 117104-04 model? Are the specifications the same, 120V, 1.7A, 60Hz, ball-bearings, C-frame, single phase and continuous cycle?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit does replace Ametek part 117104-04.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy