Apply to be a TradeMaster!
Main product image of SPST N/C A/R Limit (190 Open 170 Close), 47-25350-01
Magnifying glass
Hover image to zoom

SPST N/C A/R Limit (190 Open 170 Close), 47-25350-01

Brand:
Rheem
SKU:
47-25350-01
Rating:
(1)
Q&A:
(0)
SPST N/C A/R Limit (190 Open 170 Close), 47-25350-01
Magnifying glass
Hover image to zoom
47-25350-01 has been discontinued
Discontinued September 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Limit Switch Kit - Auto Reset (Board Mount), 47-25350-01K
Brand:
Rheem
SKU:47-25350-01K
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Position
Normally Closed

Description

–
SPST N/C A/R Limit (190 Open 170 Close) Specifications:
  • Maximum Current Rating (A): 15/10
  • Open Temperature: 190°F
  • Tolerance Open Temperature (F): +/-5
  • Close Temperature: 170°F
  • Tolerance Close Temperature (F): +/-7
  • Disc Face: Enclosed
  • Mounting Insertion Depth: 3" max

  • Specs

    –
    Open Temperature:

    190°F

    Close Temperature:

    170°F

    Position:

    Normally Closed

    Action:

    SPST

    Reset Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    40VA Transformer (120V-24V), 46-101496-01
    SKU: 46-101496-01
    Rheem

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Will use again

    Super fast delivery. As advertised product
    Ed
    Pennsylvanian
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?