Shop Klein Tools Limited Time Promotion
Main product image of ECM Fan Motor, 208-230V, 1/5 HP, 51-102870-08
Magnifying glass
Hover image to zoom

ECM Fan Motor, 208-230V, 1/5 HP, 51-102870-08

Brand:
Rheem
SKU:
51-102870-08
Rating:
(25)
Q&A:
(0)
ECM Fan Motor, 208-230V, 1/5 HP, 51-102870-08
Magnifying glass
Hover image to zoom
$471.22 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/5 HP

Description

–
Rheem 51-102870-08 ECM Fan Motor (208 - 230V, 1/5 HP)
An OEM Rheem replacement ECM fan motor used in Rheem HVAC applications (listed as an ECM condenser-type motor) where the system specifies this exact part number.

Key Features:
  • OEM ECM fan motor for Rheem HVAC equipment
  • Electrical rating: 208/230V, 1/5 HP
  • Listed as an ECM "Not Programmable" condenser motor, 1-phase, variable speed
  • Features include variable-speed operation, ball bearings, and bringing ECM benefits to high-voltage applications without a step-down transformer
  • It replaces 51-102870-01

Compatibility & Applications:
  • Intended for Rheem HVAC equipment applications where the motor is specified as an ECM condenser motor
  • Must only be used where the manufacturer specifies this exact part number 51-102870-08 (or explicitly lists it as the approved replacement for 51-102870-01)

Installation & Operation Notes:
  • HVAC parts and accessories should only be installed by qualified technicians
  • Practical service note: removing the fan blade from the old motor can be difficult; use penetrating oil and controlled persuasion, and avoid striking the motor shaft/rotor directly

Specs

–
Voltage:

208/230V

Horse Power:

1/5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 25 reviews
100% would recommend this product
5
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 25 reviews

cost 1/3 of what my HVAC guy quoted and came in 1 day

HVAC guy says ECM motor for fan was on backorder and couldn`t get a promise date. Went online found it at SupplyHouse and cancelled the backorder which I had waited 10 days for and still didn'y know when it would come. 24 hours later it`s being installled.
hot in 100 degree weather
Wildwood NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

works great.
D
D
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Many thanks!

Motor worked perfect. Customer service excellent and gave correct part number
Jack
Virginia
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again!

This was a perfect exact replacement for a worn out condenser motor.
Wayne
Tampa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit Perfectly

Motor fit perfectly Easy to install and wire up
Dan
Orlando
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaints

Just as described, no issues at all, works great.
Jay
Rochester, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match motor, lower price than competition

Motor was a perfect fit and unit restarted after installation and power restored. Best price I could find.
Bud
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for 51-102870-01

Worked flawlessly as a replacement for my old 51-102870-01 unit. Identical to the old unit with same wiring and colors.
Jay
Raleigh, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for 51-102870-01

Easy to wire and install. Removing the fan blade from the old motor was a fight. Put some penetrating oil and let it soak. Get the blade to spin on the rotor while holding the rotor with vice grips. I had to apply a little bit of head and tappi tap tap persuasion with a piece of wood to get it move. Do not use a hammer directly on the rotor as its soft and will mushroom out. Take pics of the old wiring and replicate the same with this motor.
JAYKATYTX
Katy TX
2 years ago
Was this review helpful to you?

Direct replacement at a reasonable price

Bought this motor and fan blades. Easy to install. Hoping it lasts longer than the original (10 years).
Taxciter
Virginia Beach, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy