Apply to be a TradeMaster!
Main product image of 1/2 HP 1075RPM 3-Speed 48 Frame Motor (120V), 51-102994-02
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 3-Speed 48 Frame Motor (120V), 51-102994-02

Brand:
Rheem
SKU:
51-102994-02
Rating:
(3)
Q&A:
(0)
1/2 HP 1075RPM 3-Speed 48 Frame Motor (120V), 51-102994-02
Magnifying glass
Hover image to zoom
$417.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–

Please note: This SKU is a direct replacement for 51-24144-01

1/2 HP 1075RPM 3-Speed 48 Frame Motor

  • Frame Size: 48

  • Specs

    –
    Voltage:

    120v

    RPM:

    1075

    Horse Power:

    1/2

    Features:

    3 Speed

    Frequency:

    60 Hz

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    7.5 MFD Round Run Capacitor (370V), 43-25136-05
    SKU: 43-25136-05
    Rheem

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Super fast shipping

    Had the part in my hand in less then 24 hours. Everything was right and the part worked flawless.
    Cody
    Akron Ohio
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product/fast delivery

    Placed an order to exchange the furnace blower motor and I was able to get it thru supply house at excellent price. Product delivered with no damages and in a timely manner. I recommend getting your furnace parts here for sure.
    Evelyn
    Iowa
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Motor for furnace

    I ordered a motor for Furnace unit and the shopping g was easy and delivery was quick. Motor worked great to get the A/C unit running again. Would use them over and over again.
    Jeff H
    Charlotte, NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy