Apply to be a TradeMaster!
Main product image of 11" x 7" CW Wheel (1/2" Bore), 70-23111-43
Magnifying glass
Hover image to zoom

11" x 7" CW Wheel (1/2" Bore), 70-23111-43

Brand:
Rheem
SKU:
70-23111-43
Rating:
(20)
Q&A:
(1)
11" x 7" CW Wheel (1/2" Bore), 70-23111-43
Magnifying glass
Hover image to zoom
$84.22 each
In Stock
In Stock
Get 20 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" x 7"
Product Highlight: Rotation
CW
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Diameter (Inches)
11-15/16" Diameter

Description

–
70-23111-43 is an official OEM 11" x 7" CW Wheel (1/2" Bore) for Rheem HVAC equipment.

Specs

–
Size:

11" x 7"

Bore:

1/2"

Rotation:

CW

Width (Inches):

7-1/8"

Diameter (Inches):

11-15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.75 out of 20 reviews
100% would recommend this product
4.75
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great service and speedy shipping

So when something like this goes out, you want a replacement fast. It took only three days (normal shipping cost) to get this thing to my doorstep. I really appreciate the speed of delivery at a reasonable cost. It was packed so it was protected, even from the most abusive delivery environments. I will definitely look to Supplyhouse for my future HVAC parts needs. Thanks!
VS

Most Liked Negative Review

Product damaged upon arrival

Wheel was warped causing severe vibration.
Showing 1-10 of 20 reviews

a Good Company

I installed the blower wheel in my furnace . It arrived on time I would definitely buy from them again.
Dave
Amanda Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced 11-15/16" x 6" Amana

I bought this as I literally could not find a replacement for my Amana in this size. Fit perfectly, great build quality. Super smooth.
Mike T
Pennsylvania
1 years ago
Was this review helpful to you?

Wheel

The blower wheel fits as described and had my customer up and running in no time. Delivery and communication are always excellent. SupplyHouse is one of my go to parts site.
RonSM
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Balance and Fit

Replaced my old GE blower wheel that had a wobble in it. This one fit perfectly and was an easy replacement.
Brian
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part for Rheem furnace/AC Blower Fan.

Well balanced fan and very secure shipping. Great job!
Bene
Columbia MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Part

The part I needed for my furnace
Mike
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Item fit perfectly, and arrived on time (next day) as promised. First time ordering from Supplyhouse.com, but will definitely remember them the next time I need a part. Saved hundreds of dollars doing the job myself.
Rick
Moore OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good as new

Dimensions were exact, making a perfect fit. Very quiet operation.
Dave
Fort Pierce, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very professional staff and great inventory

It's a fan blower wheel on 25 year old rheem air handler. Pays to buy quality products as parts are OEM.
Geev
Washington DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product damaged upon arrival

Wheel was warped causing severe vibration.
Andrew
East Greenwich, RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: cw or ccw ???

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a CW blower wheel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy