Shop Resideo Sale
Main product image of 3/4 HP 1075RPM 2-Speed Blower Motor (208-230V), 51-21898-01
Magnifying glass
Hover image to zoom

3/4 HP 1075RPM 2-Speed Blower Motor (208-230V), 51-21898-01

Brand:
Rheem
SKU:
51-21898-01
Rating:
(0)
Q&A:
(0)
3/4 HP 1075RPM 2-Speed Blower Motor (208-230V), 51-21898-01
Magnifying glass
Hover image to zoom
$375.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
3/4 HP 1075RPM 2-Speed Blower Motor (208-230V)

**Image may not represent actual product.**

Specs

–
Horse Power:

3/4

RPM:

1075

Voltage:

208/230V

Speeds:

2

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Speeds
CURRENT ITEM
Product Image of 3/4 HP 1075RPM 2-Speed Blower Motor (208-230V), 51-21898-01
3/4 HP 1075RPM 2-Speed Blower Motor (208-230V), 51-21898-01
SKU: 51-21898-01
3/4
1075
208/230V
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy