Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
45471
Rating:
(0)
Q&A:
(0)
5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$172.21 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4, 1/5, 1/4, 1/2, 1/3 HP
Product Highlight: Amperage
4.6 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Multiple capacitor/speed combinations
  • Continuous duty, air over
  • Mounting rings, thru bolts and holes in shell
  • Class B insulation
  • Reversible rotation
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 4 Speed

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

4

Horse Power:

3/4

1/5

1/4

1/2

1/3

Voltage:

208/230V

Diameter (Inches):

5-5/8"

Amperage:

4.6

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
RPM
Speeds
Horse Power
Voltage
CURRENT ITEM
Product Image of 5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 208-230V, 1075 RPM)
5-5/8" Multi-Horsepower Direct Drive Blower Motor (3/4-1/5 HP, 208-230V, 1075 RPM)
SKU: 45471
1075
4
3/4
1/5
1/4
1/2
1/3
208/230V

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy