Apply to be a TradeMaster!
Main product image of 1/3 HP 1075 RPM Motor (208-230V), 51-23053-11
Magnifying glass
Hover image to zoom

1/3 HP 1075 RPM Motor (208-230V), 51-23053-11

Brand:
Rheem
SKU:
51-23053-11
Rating:
(6)
Q&A:
(0)
1/3 HP 1075 RPM Motor (208-230V), 51-23053-11
Magnifying glass
Hover image to zoom
$424.57 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 1075 RPM Motor (208-230V)

Features:
  • HP: 1/3
  • No. of Speeds: 1
  • High Speed (RPM): 1075
  • Input Voltage (V): 208
  • Input Voltage (V): 230
  • No. of Phases: 1
  • Frequency (Hz): 60
  • Rotation Direction (OSE): Reversible
  • Run Capacitor (uF/V): 5/370
  • FLA at 230V (A): 1.75
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 3-1/4
  • Overall Shaft Length (in.): 4-1/4
  • Motor Body Length (in.): 4
  • Overall Motor Length (in.): 8-1/4
  • Mounting: Shell-band
  • Mounting: Thru-bolt
  • Mounting: Shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Condenser
  • Drive Type: Direct Drive

Specs

–
Voltage:

208/230V

Horse Power:

1/3

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 1/3 HP 1075 RPM Motor (208-230V), 51-23053-11
1/3 HP 1075 RPM Motor (208-230V), 51-23053-11
SKU: 51-23053-11
(6)
208/230V
1/3
1075

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Worked like a champ

Got the wrong one at first. Supply House was easy fro the exchange which worked perfectly
Donna
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

A+ all way!
H
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compressor motor

Chose an exact motor to replace one going bad. A good chat online for several questions. All went perfecty….. including delvy. Have done before and will again. Many thnks Supply House
Mancave
Kerrville tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend great value works amazing p

Works great east to install and really quite compared to my last fan motor
Huntington homes
Lakeland , Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy more items from here

Fast shipping and easy installation
Luther
Mtn.grove,mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good find

I have an old Ruud a/c unit at my house. The condenser fan burnt up and I was struggling to find a new one. It seemed to be an outdated motor (of course) and ones that looked like they might work were over $200. I came across Supply House and quickly and easily found what I needed for HALF the price of what I was seeing elsewhere. It came quickly and was installed in 10 min and has been working for a month in mid-summer heat with no problems. I am definitely bookmarking this site for any further a/c parts in the future.
mike
louisiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy