Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Condenser Fan Motor (1/3 - 1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" PSC Condenser Fan Motor (1/3 - 1/6 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
45458B
Rating:
(3)
Q&A:
(0)
5-5/8" PSC Condenser Fan Motor (1/3 - 1/6 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$123.43 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Amperage
2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with “belly band” or extended clamp screw mounting.

Features
  • Replaces Rheem and Hundreds of Other Condenser Motors
  • Permanent split capacitor
  • Mounts by belly band, thru bolts or Rheem mounting holes with screws
  • Single speed
  • Totally enclosed
  • Single phase
  • 48 Frame
  • 60 Hertz
  • Ball bearings
  • Electrically reversible
  • All angle mounting
  • Automatic overload

Specifications
  • H.P. 1/3-1/4-1/5-1/6
  • Speeds 1
  • Amps 1.8-2.0
  • Rotation Reversible
  • Capacitor POC7.5
  • RPM 1075
  • Bearings Ball
  • Diameter (In.) 5-5/8
  • Enclosure Totally Enclosed
  • Mounting Stud
  • Shaft Length (In.) 6-13/16
  • Motor Type Permanent Split Capacitor
  • Frame 48
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 1/2
  • Shafts 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 6-1/2
  • Length Less Shaft (In.) 4-1/8
  • Voltage 208 - 230
  • Capacitor Required 7.5M/370V
  • Weight (lbs.) 11.6

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3 - 1/6

Speeds:

1

Voltage:

208/230V

Amperage:

2

Rotation:

Reversible

RPM:

1075

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
1/3 - 1/6
208/230V
1075
1/3 HP 1075 RPM Motor (208-230V), 51-23053-11
SKU: 51-23053-11
1/3
208/230V
1075

You May Also Need

5-5/8" PSC Condenser Fan Motor (1/4-1/8 HP, 208-230V, 825 RPM)
SKU: 45488B
Packard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would order from here again.

The process was easy and quick. Delivered on time with no issues. Would recommend.
John
Lansing, KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Was very easy to replace
Tony
Grants pass or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep buying these motors again and again

They are awesome for a/c condenser fan replacements
Mike D
Mount vernon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy