Apply to be a TradeMaster!
Main product image of 1/2 HP 1075 RPM Motor (208/230V), 51-23679-01
Magnifying glass
Hover image to zoom

1/2 HP 1075 RPM Motor (208/230V), 51-23679-01

Brand:
Rheem
SKU:
51-23679-01
Rating:
(2)
Q&A:
(0)
1/2 HP 1075 RPM Motor (208/230V), 51-23679-01
Magnifying glass
Hover image to zoom
$285.67 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
51-23679-01 is an official OEM 1/2 HP 1075 RPM Motor (208/230V) for Rheem HVAC equipment.

Specs

–
Voltage:

208/230V

RPM:

1075

Horse Power:

1/2

Features:

3 Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would

I would buy this product again but I wish the return policy was better. I bought another motor which was the exact one that came out of my unit and they said that since it was an older unit, I couldn't return it.
Handyman
Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Air conditioner in Arizona went out ! Problem was easy to diagnose and repair. This company so easy to work with . Would buy again from them in a minute! Great customer service.
Leslie
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy