Apply to be a TradeMaster!
Main product image of 10" x 10" (Nominal Size) Blower Wheel CCW (1/2" Bore), 70-23110-30
Magnifying glass
Hover image to zoom

10" x 10" (Nominal Size) Blower Wheel CCW (1/2" Bore), 70-23110-30

Brand:
Rheem
SKU:
70-23110-30
Rating:
(9)
Q&A:
(0)
10" x 10" (Nominal Size) Blower Wheel CCW (1/2" Bore), 70-23110-30
Magnifying glass
Hover image to zoom
$99.45 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW

Description

–
Note: 10" x 10" is nominal size. Overall Dimensions are below.

The replacement blower wheel, made from durable galvanized steel and aluminum, is a component of the blower motor and its job is to move large volumes of air through the duct system. The blower wheel features a classic forward curved design for a wide range of applications, including residential furnaces, ai handling units, fan coil units, commercial split and packaged systems, and more.

Product Specifications
  • Overall Diameter Dim D (inn): 10-5/8"
  • Overall Width Dim. W (inn): 10-3/4"
  • Nominal Size (in): 10" x 10"
  • No. of Blades: 48
  • Nominal Hub Bore Shaft Size Dim E (in): 1/2"
  • No. Set Screws: 1
  • Keyway (in): None
  • Rotation Directions (Facing Hub): CCW
  • Disc Shape (Hub Side): Concave

Specs

–
Product Type:

Blower Wheel

Rotation:

CCW

Bore:

1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Housing Replacement, AS-58944-01
SKU: AS-58944-01
Rheem

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Perfect fit and good quality!

Works great.
BK
Murfreesboro, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, great price, fast service.

Quality, price, service. Most transactions in life you only get to pick two of these things - but not this time - we got all three: a high quality product, at a unbeatable price, and shipped impressively fast. Thank you!
Briz
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly right.

Replaced the old one exactly perfectly and works great.
Carlos
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and speedy delivery

Furnace fan was a perfect fit. Size and fan direction was exact as per the description on web site so that was awesome. Part was delivered earlier than expected which was a pleasant surprise and my furnace was repaired a few days earlier than expected
Scott
Antelope Valley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would definitely buy from business again

Replace broken wheel on my AC unit
Easy
Jax Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price Huge selection

Perfect OEM fit. Quick shipping, good price. You guys will be my new goto place for parts.
PJ
Western New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

it fit just perfect and the price and lead time was perfect
leo
everett wa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed.

Perfect replacement part for a HVAC unit that was down.
TeamAlois
Cincinnati, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement wheel

This product was used to replace the original wore out one.
Tim the HVAC man
Baltimore, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy