The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2 HP 1075RPM 3-Speed 48 Motor (120V), 51-24272-01
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 3-Speed 48 Motor (120V), 51-24272-01

Brand:
Rheem
SKU:
51-24272-01
Rating:
(8)
Q&A:
(1)
1/2 HP 1075RPM 3-Speed 48 Motor (120V), 51-24272-01
Magnifying glass
Hover image to zoom
$261.01 each
In Stock
In Stock
Get 2 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP

Description

1/2 HP 1075RPM 3-Speed 48 Motor Specifications:
  • Run Capacitor (uF/V): 15/370
  • FLA at 120V (A): 7.9
  • LRA at 120V (A): 15.00
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3"
  • Overall Shaft Length: 3-3/4"
  • Motor Body Length: 5-1/4"
  • Overall Motor Length: 9-1/16"
  • Mounting: Shell-band, Shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

  • Specs

    Voltage:

    120v

    Horse Power:

    1/2

    Speeds:

    3

    Phase:

    1

    Frequency:

    60 Hz

    Rotation:

    CCW

    RPM:

    1075

    Contact

    +
    Help Face

    Happy Labor Day!

    Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
    Call or text 888-757-4774
    Special Hours
    9am5:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Absoulutely great customer service!

    My comment is regarding supplyhouse in general. At 61, I'm not sure i've ever dealt with a company with greater customer service. These guys are just fantastic.
    SkyPilot
    Chicago
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    Exact fit for my rheem air handler.
    Kenny
    NV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Went right in, fired right up

    Direct replacement blower motor. Easy install from the perspective of a handy homeowner.
    Handy Homeowner
    Raleigh, nc
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good price

    Fits perfectly
    Ed
    New Carrollton Maryland
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact fit

    Fit perfectly.
    chad
    massillon ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very good product

    My 20-year ole blower motor overheat. Replace with this one and perfectly solved the problem.
    Chuck Jiang
    Pearland, TX
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect replacement for my rheem criterion furnace

    Shipped faster than expected, working as expected.
    Sudheer
    Seattle
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would buy it again

    Perfect like-for-like replacement
    Preferred Tech
    CO
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Will this motor be a OK replacement for protech K55HXDRE-0007 motor? I have a Rheem furnace and the Pt. NO: 51-26139-01 Thanks, Mike

    Asked by Mike Save Me Money 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Mike. This motor (51-24272-01) is the direct replacement for your 51-26139-01.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy