Apply to be a TradeMaster!
Main product image of 11-7/8" Diameter x 10-11/16" Wide, 1/2" Bore, CW Rotation, Concave, Double Inlet, Direct Drive, Blower Wheel, 70-20602-01
Magnifying glass
Hover image to zoom

11-7/8" Diameter x 10-11/16" Wide, 1/2" Bore, CW Rotation, Concave, Double Inlet, Direct Drive, Blower Wheel, 70-20602-01

Brand:
Rheem
SKU:
70-20602-01
Rating:
(16)
Q&A:
(1)
11-7/8" Diameter x 10-11/16" Wide, 1/2" Bore, CW Rotation, Concave, Double Inlet, Direct Drive, Blower Wheel, 70-20602-01
Magnifying glass
Hover image to zoom
$96.58 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" x 10"

Description

–
11-7/8" Diameter x 10-11/16" Wide, 1/2" Bore, CW Rotation, Concave, Double Inlet, Direct Drive, Blower Wheel

Features
  • Overall Diameter Dim. D (in.): 11-7/8
  • Overall Width Dim. W (in.): 10-11/16
  • Nominal Size (in.): 11 x 10
  • No. of Blades: 54
  • Nominal Hub Bore Shaft Size Dim. E (in.): 1/2
  • No. Set Screws: 1
  • Outside Edge of Disc to Outside End of Hub Dim. A (in.): 1/8
  • Hub Length Dim. B (in.): 1-1/4
  • Disc Setback - Outside Edge of Disc to End of Wheel Opposite Hub Dim. C (in.): 5-3/8
  • Keyway (in.): None
  • Rotation Direction (Facing Hub): CW
  • Disc Shape (Hub side): Concave

Specs

–
Size:

11" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

48 Motor Mounting Kit, AE-61698-82
SKU: AE-61698-82
Rheem

Product Reviews

4.69 out of 16 reviews
93% would recommend this product
4.69
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Excellent service

This blower wheel was the exact duplicate of the damaged part that needed replacing. This was also after I returned the blower motor which wasn't needed. Excellent people and company to deal with. I will always come here first when I need parts. Couldn't ask for better. Extremely satisfied!!
VS

Most Liked Negative Review

Out of balance, as was replacement

I hate to leave a negative review because I've had nothing but really good experiences with SupplyHouse. Even in this case, I know they did not manufacture the part nor would I expect them to be able to test it. I ordered this part and it came the next day and I installed it when I had the chance -- and after installing it and spinning by hand I could see it wobble. It made a very loud noise when the blower was on. I had my HVAC guy come check it out, just to make sure I didn't install it improperly or to see if he had the means to balance it, which he did not. I contacted SupplyHouse and they quickly sent me a replacement. Upon installation of the replacement, it wobbled even worse than the original one and it shakes the whole house to run the blower. I don't blame SupplyHouse, but I recommend against buying this particular part from them.
Showing 1-10 of 16 reviews

Received quickly and worked great

Price was fair, but most importantly it was shipped quickly.
JM
Kansas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match to the original.

Replaced an original part and this was a direct swap. Perfect fit and looks exactly like the old one. Worked flawlessly.
Tony
New Mexico
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Runs smooth and very quiet.

The original squirrel cage was very noisy. This replacement part was exceptionally quiet. Well designed and balnaced.
Ross
Plano, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product has served me well

It was the exact part I needed, fit perfectly, and arrived exactly on the date you said it would. You've become my number one supply store for home repairs.
Bdub
Montgomery, AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit
Texican
Abilene, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

This blower wheel was the exact duplicate of the damaged part that needed replacing. This was also after I returned the blower motor which wasn't needed. Excellent people and company to deal with. I will always come here first when I need parts. Couldn't ask for better. Extremely satisfied!!
Jack O. A. Trades
Norwood, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out of balance, as was replacement

I hate to leave a negative review because I've had nothing but really good experiences with SupplyHouse. Even in this case, I know they did not manufacture the part nor would I expect them to be able to test it. I ordered this part and it came the next day and I installed it when I had the chance -- and after installing it and spinning by hand I could see it wobble. It made a very loud noise when the blower was on. I had my HVAC guy come check it out, just to make sure I didn't install it improperly or to see if he had the means to balance it, which he did not. I contacted SupplyHouse and they quickly sent me a replacement. Upon installation of the replacement, it wobbled even worse than the original one and it shakes the whole house to run the blower. I don't blame SupplyHouse, but I recommend against buying this particular part from them.
M
Pittsburgh PA
3 years ago
Was this review helpful to you?

Great products

Excellent service
RJ
Albuquerque
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product timely delivery

No issues good price- part fit my ac , easy install.
Rick
St Charles il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The product is truly excellent and the service was exceptional. Saved us from the cold weather since it arrived the next day.
Theresa
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My Rheem furnace model # is: RGPH-10NBRJR. Would this be the correct blower wheel for it? Thanks

Asked by Gerry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please call us with the complete model & serial # so we can confirm part fitment.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy