Apply to be a TradeMaster!
Main product image of Draft Inducer, Rheem Replacement (115 V)
Magnifying glass
Hover image to zoom

Draft Inducer, Rheem Replacement (115 V)

Brand:
Packard
SKU:
66781
Rating:
(2)
Q&A:
(0)
Draft Inducer, Rheem Replacement (115 V)
Magnifying glass
Hover image to zoom
$187.10 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
0.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P.: 1/50
  • Speeds: 1
  • Volts: 115
  • Amps: 0.60
  • Rotation: CCWLE
  • RPM: 3000
  • Bearings: Ball
  • Enclosure: Open
  • Motor Type: PSC
  • Overload: Automatic
  • Hertz: 60

Specs

–
RPM:

3000

Voltage:

115V

Amperage:

0.6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
CURRENT ITEM
Product Image of Draft Inducer, Rheem Replacement (115 V)
Draft Inducer, Rheem Replacement (115 V)
SKU: 66781
(2)
3000
115V

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

Great product
Azi
Homer Glen, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Replacement part fit exactly like oem
cs1dino
Norfolk, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy