Apply to be a TradeMaster!
Main product image of 2-Stage Induced Draft Blower With Gasket (120V), 70-24206-01
Magnifying glass
Hover image to zoom

2-Stage Induced Draft Blower With Gasket (120V), 70-24206-01

Brand:
Rheem
SKU:
70-24206-01
Rating:
(4)
Q&A:
(0)
2-Stage Induced Draft Blower With Gasket (120V), 70-24206-01
Magnifying glass
Hover image to zoom
$426.39 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Stages
2

Description

–
Used in the Following Rheem Models: RGGD, RGJD, RGFD, RGGE, RGJF

Used in the Following Ruud Models: UGGD, UGJD, UGFD, UGGE, UGJF

Replaces The Following Rheem / Ruud Part Number: 70-24206-81

Specs

–
Voltage:

120v

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 2-Stage Induced Draft Blower With Gasket (120V), 70-24206-01
2-Stage Induced Draft Blower With Gasket (120V), 70-24206-01
SKU: 70-24206-01
(4)
120v

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Even though

the Blower Inducer did not fix my furnace(and after the first one arrived damaged), the people were so helpful in getting the second one to me, and after that did not remedy the furnace problems, they kindly refunded my money which I had to promptly put toward my new furnace. Thank you so very much for your knowledge and care.
M
Hamburg, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part. Very fast service & shipping

I have not yet installed this blower unit as I was able to service (lube the bearings) the old one and return it to reliable service ... for now. No doubt I will be installing this spare part before the next heating season.
stephi-tech
Ann Arbor Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug and Play Solution

OEM part made switch-out a breeze (laws than 30 minutes start-to-finish). Working perfectly for the past month. Oh Yeah - got here SUPER QUICK to...!
Maynard of Ohio
Dayton, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience with Suppyhouse

Part arrived very quick. Was the exact fit and good quality. Very easy to install. It is nice to deal with a good company.
JB
Lebanon, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy