Apply to be a TradeMaster!
Main product image of 2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A246
Rating:
(1)
Q&A:
(0)
2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$294.57 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3400/2400 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.85 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 3400/2400 RPM 1/20 HP Draft Inducer Motor (115V)

Replaces Rheem 7062-3925S, 7062-5272

Specs

–
Voltage:

115V

Amperage:

0.85

Speeds:

2

Horse Power:

1/20

OEM:

Rheem

RPM:

3400/2400

Rotation:

CW

Bearings:

Ball

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V)
2-Speed 3400/2400 RPM 1/20 HP Rheem Draft Inducer Motor (115V)
SKU: A246
(1)
115V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy it again

Product came in on time and in great shape well packed
Jom
Rayne, louisiana
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy