Apply to be a TradeMaster!
Main product image of 48 Motor Mounting Kit, AE-61698-82
Magnifying glass
Hover image to zoom

48 Motor Mounting Kit, AE-61698-82

Brand:
Rheem
SKU:
AE-61698-82
Rating:
(2)
Q&A:
(0)
48 Motor Mounting Kit, AE-61698-82
Magnifying glass
Hover image to zoom
$35.88 each
In Stock
In Stock
Get 29 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Motor Mounting Kit w/ Size 48 Motor Frame
  • Nominal Motor Diameter: 5-5/8"
  • Nominal Blower Mounting Bolt Circle Diameter: 14-13/16"
  • Blower Mounting Bolt Circle Diameters:: 12-13/16", 14-13/16", 16-13/16"
  • Number of Arms: 4
  • Shell Screw Hole Spacing - From Bracket End / Motor Butt End: 1/4", 3/4", 1-1/4", 3-5/16", 4-5/16"
  • Specs

    –
    Frame Size:

    48

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    Great replacement

    These are great replacement motor brackets for our 30+ year old Rheem furnace. The original OEM brackets appear to be punched from flimsily thin tin sheet metal, but it did survived all these years. These replacement brackets are rock solid and I suspect they will outlast our 30+ year old unit.
    5teve-0
    Allen, TX
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product.

    Perfect fit and description.
    D
    camas, wa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy