Shop Resideo Sale
Main product image of 3/4 HP 1-PH, 48 Motor 1075RPM (120V), 51-25023-01
Magnifying glass
Hover image to zoom

3/4 HP 1-PH, 48 Motor 1075RPM (120V), 51-25023-01

Brand:
Rheem
SKU:
51-25023-01
Rating:
(41)
Q&A:
(0)
3/4 HP 1-PH, 48 Motor 1075RPM (120V), 51-25023-01
Magnifying glass
Hover image to zoom
$295.81 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
3/4 HP 1-PH, 48 Motor 1075RPM Specifications:
  • Number of Speeds: 4
  • Run Capacitor (uF/V): 15/370
  • FLA at 120V (A): 9.5
  • LRA at 120V (A): 23
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3-1/16"
  • Overall Shaft Length: 3-3/4"
  • Motor Body Length: 5-13/16"
  • Overall Motor Length: 9-9/16"
  • Mounting: Shell-band
  • Mounting: Shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

  • Specs

    –
    Features:

    4 Speed

    Horse Power:

    3/4

    RPM:

    1075

    Voltage:

    120v

    Phase:

    1

    Hertz:

    60

    Rotation:

    CCW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.73 out of 41 reviews
    97% would recommend this product
    4.73
    out of 41 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    12%
    3 star
    2%
    2 star
    0%
    1 star
    2%
    WRITE A REVIEW

    Most Liked Positive Review

    Fixing screws are #8-18 1/4 in flat tip - not included

    The supply house website correct - rheem webpage is incorrect. No screws provided. Screws are 8 x self tap sheet metal screws. Can use old ones or part number 63-24368-01. Have to really force them in with a nut driver but they do go in and cut a thread. Can use pointed tip #8-18 3/8 in to get thread started if holes too small for flat tip screws to start. Motor works fine so far - just installed.
    VS

    Most Liked Negative Review

    The blower motor is the exact replacement needed

    While this was the correct motor for my heating unit, there was a warning to ONLY use the supplied mounting screws. The problem was that there were no supplied mounting screws. I called Supply House and then I got a true run/around. Call the Hesting Unit people … they said call the motor manufacturer … they said call the vendor (Supply House). No one had an answer and no one took responsibility. I had to try to find the correct screw that was needed (no one could even tell me that) and so I guessed and bought some screws and I just hope that the self tapping screws did not hurt the motor. (So far, so good, but with no help from Supply House.)
    Showing 1-10 of 41 reviews

    good fit

    unit works well and fits good. I was even more impressed with the service. They go me the parts fast and no hassle. great job.
    jfarm74
    kansas
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Check your cross-references on this part number

    I purchased this motor based off of a different part number that was discontinued per the SupplyHouse website. The motor burned out when I returned it or attempted to it was denied because of the wrong part number 30 years in the business and thousands of dollars spent that SupplyHouse for Hnatt.
    GP
    New Jersey
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good motor to update your HVAC

    I have swapped an old motor with failing bearings in my Rheem HVAC for this one, and it works like a charm, very quiet compared to the old one. It was a direct replacement that required no adjustments or a call for an HVAC technician
    Alex
    NJ
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A+++++++++++!

    A+++++!!
    Stargazer69
    Wanatah,IN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply house.com defines customer service.

    They answer the phone on Sunday. They tell me it will ship on Monday when they open and will be delivered on Tuesday using overnight delivery. The cold house siege ended on Tuesday afternoon. Of course, this all took place during the first significant cold snap of the season. Oh yeah, the blower motor was a perfect replacement and went in like a snap.
    Cozy Once Again
    Knoxville TN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    My furnace broke down on the coldest day of the year (12 Degrees) and I had to run and get electrical space heaters to temporarily heat my home. My SupplyHouse Representative asked me for Model # and Serial # of my furnace and looked up the exact parts that I needed and immediately shipped them out. Excellent service and prices. Thankyou and God Bless you guys.
    Handyman
    Staten Island, New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The blower motor is the exact replacement needed

    While this was the correct motor for my heating unit, there was a warning to ONLY use the supplied mounting screws. The problem was that there were no supplied mounting screws. I called Supply House and then I got a true run/around. Call the Hesting Unit people … they said call the motor manufacturer … they said call the vendor (Supply House). No one had an answer and no one took responsibility. I had to try to find the correct screw that was needed (no one could even tell me that) and so I guessed and bought some screws and I just hope that the self tapping screws did not hurt the motor. (So far, so good, but with no help from Supply House.)
    DIY Guy
    MB LA CA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed

    Exactly the motor that I needed, good service and fast shipping!
    Fix it guy
    Iowa
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fit and works great

    It's a blower motor and it blows air like it's supposed to
    CW3
    Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply house is a good company

    Fast delivery. Product exactly as described.
    Levi
    Lynnwood, WA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy