Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Burner Assemblies and Parts
Burner Assemblies
Burner Assembly, AM46747
Brand:
Rheem
SKU:
AM46747
Rating:
(2)
Q&A:
(0)
Hover image to zoom
AM46747 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.
This item replaces:
AM50601
Direct Replacement:
Burner Assembly, AM50601
Brand:
Rheem
SKU:
AM50601
(1)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Burner Assembly
Specs
–
Application:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Natural Gas Control Thermostat, SP20832B
SKU:
SP20832B
Rheem
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Great product, Great price
Product was as description said. Installation was easy. Great performance
Papa67chevelle
Columbiana, Ohio
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I wouldn't hesitate to work with these guys again!
I wasn't sure what parts I needed, but SupplyHouse staff were great!
Ron
Green Bay, WI
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video