Apply to be a TradeMaster!
Main product image of 1" 4500W Copper Resistored Screw-in Element HWD (240V), AP10552MH-4
Magnifying glass
Hover image to zoom

1" 4500W Copper Resistored Screw-in Element HWD (240V), AP10552MH-4

Brand:
Rheem
SKU:
AP10552MH-4
Rating:
(5)
Q&A:
(1)
1" 4500W Copper Resistored Screw-in Element HWD (240V), AP10552MH-4
Magnifying glass
Hover image to zoom
AP10552MH-4 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1" 4500W Copper Resistored Screw-in Element HWD (240V), SP10552MH
Brand:
Rheem
SKU:SP10552MH
(13)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
Note: Gaskets are not included with this product

Features:
  • Watt Density Classification: HWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 3380
  • Watt Density at 208V (W/sq. in.): 156
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 208
  • Cold Resistance (ohms): 12.80
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 13.50
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worked perfect

Easy dyi installation
Mike
Belhaven, nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would defy buy this product again.

Heating element worked as it should. The price was good. The delivery was fast. Not one bad thing that I could say 😁
H2
Catskill New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elements Look Great

Easy fit and hook up no leaks
Mike
Schofield Wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" 4500W Copper Resistored Screw-in Element HWD (240V)

Easy to install
Weekend warrior
3:10 to Yuma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Friendly, Knowledgeable People

I've purchased items from this company twice and both time I was very pleased because they treat me like an important person as opposed to just a number. They answer their phone with real live humans rather than a computer. Their prices were better than some other companies I shopped with for the same exact items.
Ernie
Cashmere, Washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is this element?

Asked by Eric 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

From flange to tip, the length of this element is 13.5 inches long.

Was this review helpful to you?