Apply to be a TradeMaster!
Main product image of 1" 4500W Copper Resistored Screw-in Element HWD (240V), SP10552MH
Magnifying glass
Hover image to zoom

1" 4500W Copper Resistored Screw-in Element HWD (240V), SP10552MH

Brand:
Rheem
SKU:
SP10552MH
Rating:
(13)
Q&A:
(0)
1" 4500W Copper Resistored Screw-in Element HWD (240V), SP10552MH
Magnifying glass
Hover image to zoom
$16.12 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
Features:
  • Watt Density Classification: HWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 3380
  • Watt Density at 208V (W/sq. in.): 156
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 208
  • Cold Resistance (ohms): 12.80
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 13.50
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Works great

Found exactly what I needed, I was able to cross reference old part number to up to date part number and it arrived quickly. Definitely will use these guys again.
Hexenbeast
Athens Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Works well
Freddy Mercury
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised

Product as advertised
knuckle buster
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service and Product!

Had a tough time finding a heating element through the manufacturer, but Leah F at Supply House found it and set me up with a link to purchase it. It came quickly. Awesome job!
Tony
Jersey Shore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would definitely buy from this company again!!!!

I believe that the five star rating speaks for itself. definitely wouldn't have put that if I wasn't satisfied with everything including customer service and product and delivery thank you very much and hope to do business with you again someday
Bsum
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Would buy again from these guys.

Great people. Best in the business
JDB
Tempe, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great item

They worked beautiful. The are a bit smaller than the one I took out but they work and worked wonderfully
Anthony
Sunrise, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company and good product.

Good products
Sal
CorpusChristi, tx
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

easy to change and wire
Joe S
Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hot water again

this product was a perfect fit..i will definitely be shopping at supplyhouse.com
chadro1976
paris, tn
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy