Apply to be a TradeMaster!
Main product image of 39-3/8" Magnesium R-Tech Anode Rod, AP11525T-2
Magnifying glass
Hover image to zoom

39-3/8" Magnesium R-Tech Anode Rod, AP11525T-2

Brand:
Rheem
SKU:
AP11525T-2
Rating:
(4)
Q&A:
(0)
39-3/8" Magnesium R-Tech Anode Rod, AP11525T-2
Magnifying glass
Hover image to zoom
AP11525T-2 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
39-3/8" Length
Product Highlight: Diameter (Inches)
0.8" Diameter

Description

–
39-3/8" Magnesium R-Tech Anode Rod

Specs

–
End Type:

Hex

Material:

Magnesium

Length (Inches):

39-3/8"

Diameter (Inches):

0.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Fast, accurate service.

Pretty straight forward product that may be available elsewhere, but the ease and efficiency of the SupplyHouse website process makes it the place to go. Delivery was surprisingly fast.
Brooklyn Kid
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good prodect. Fast shipping.

You may need a electric impact to remove old rod.
Chuckc6
Augusta Ga.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Good tech phone support
Marcus
Seabrook, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nothing fancy. As described. Fits well.

Some instructions and tips on replacing the rod would be nice. I guess there's Internet for that :-) Attaching the photo of the new rod next to the old one.
Nikita
Bellevue WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?