Shop Resideo Sale
Main product image of 1" 4500W Copper Resistored Screw-in Element MWD (240V), SP10552ML
Magnifying glass
Hover image to zoom

1" 4500W Copper Resistored Screw-in Element MWD (240V), SP10552ML

Brand:
Rheem
SKU:
SP10552ML
Rating:
(10)
Q&A:
(0)
1" 4500W Copper Resistored Screw-in Element MWD (240V), SP10552ML
Magnifying glass
Hover image to zoom
$22.92 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
1" 4500W Copper Resistored Screw-in Element MWD (240V)
  • Watt Density Classification: MWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 3380
  • Watt Density at 208V (W/sq. in.): 84
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 112
  • Cold Resistance (ohms): 12.80
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 13.81
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

4500

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Element Gasket, SP6708
SKU: SP6708
Rheem

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

YES. THESE WORK GREAT

WORKED PERFECT ON INSTALL. MAKE SURE BOTH THERMOSTATS ARE WORKING TOO.
john
OLeo, Ind.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasted Just Over Two Years

Replaced The Element In February 2024 It Made It This Far. Easy To Install.
Rob S
Eastern Pennsylvania
4 months ago
Was this review helpful to you?

Excellent product

Excellent product, fast shipping. Worked great.
Wacky562
Cabazon,ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hopefully not to to have to, but we would in a minute!

The snap to it feedback, the shipping updates, and the rear-end follow up, we would give them a 10* on a 5* rating!!!!!!! Guys and gals, keep up the awesome work!!
Bubba "the XXX Redneck"
Canton, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Friendly Knowledgeable and have an AMAZING supply of parts!

AMAZINGLY had my parts for a 20-year-old water heater! Super helpful and instant message help is great!
marcinville
Maine
3 years ago
Was this review helpful to you?

Exact "OEM" Fit for the Water Heater

Supply House has the oEM parts at reasonable prices and shipped this promptly. I fix my own plumbing and heating equipment whenever possible and SH is very helpful with parts info if I need it.
RZHA
Delmar, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's what I needed, delivered quickly. No issues

It's a spare - an exact duplicate of the spare I used.
Pat S
MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described

good price
g
Daytona Beach FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good company to buy from

great product, good price
lou
pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast delivery!

They knew what I needed and the price couldn't be any better than what they offered.
madhounddog
Rhodes, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy