Apply to be a TradeMaster!
Main product image of 1/4" Female Fully Insulated Flag Quick Connect - 22-18 AWG, AP11850
Magnifying glass
Hover image to zoom

1/4" Female Fully Insulated Flag Quick Connect - 22-18 AWG, AP11850

Brand:
Rheem
SKU:
AP11850
Rating:
(0)
Q&A:
(0)
1/4" Female Fully Insulated Flag Quick Connect - 22-18 AWG, AP11850
Magnifying glass
Hover image to zoom
$3.06 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1/4" Female Fully Insulated Flag Quick Connect - 22-18 AWG

  • Connector Type: Insulated Quick Connect - Flag
  • Color: Red
  • Conductor Size (AWG): 22-18
  • Quick Connect Tab Size: 1/4"
  • Quick Connect Tab Type: Female
  • Conductor Attachment Method: Barrel Crimp
  • Crimp Connect Insulation: Insulated
  • Quick Connect Insulation: Fully Insulated
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy