Fittings & Nipples are the connectors and nipples used to connect copper pipe to threaded connections and to plumb the hot and cold water connections of a water heater. The listing includes Rheem replacement parts such as the AP13045 dielectric union, the SP10354 and SP10374 compression fitting connectors, and the SP8397G and SP20003 plastic lined nipples. Each of the parts named here has a 3/4-inch NPT thread size. Compression connectors need no soldering, and the dielectric insulator in the union helps prevent corrosion at the junction between dissimilar metals. Material matters too, since the parts here range from brass to zinc plated steel with a polypropylene liner. The right connection type and material, chosen before the job starts, keeps a water heater replacement on schedule and avoids a second trip for parts.
Subcategories
Buying Guide
Start with the connection type. Joining copper pipe to a threaded connection calls for either a dielectric union like the AP13045, with a 3/4-inch sweat end and a 3/4-inch female pipe thread, or a compression connector like the SP10354 or SP10374, which need no soldering. Pick compression when soldering is not practical.
Next, check sizes on both ends. The SP10354 pairs a 1/2-inch tube with a 3/4-inch NPT thread, while the SP10374 pairs a 3/4-inch tube with a 3/4-inch NPT thread. A mismatch means a return trip, so read the tube size before ordering.
Then consider the material. The dielectric union is brass with zinc plated steel, the compression connectors are brass, and the nipples are zinc plated steel with a polypropylene liner. When copper meets a dissimilar metal, the dielectric insulator in the union helps prevent corrosion at the junction.
For water heater hot and cold connections, compare the two nipple styles in Fittings & Nipples. The SP8397G is 2-1/4 inches long. The SP20003 is 3 inches long and has an integral flapper-type heat trap that prevents conductive heat loss between the heated water and the connected piping.
Finally, check the pack quantity. The compression connectors and the nipples are sold as a set of 2, so count the connections on the job before ordering.
Frequently Asked Questions
What's the difference between a dielectric union and a compression connector in Fittings & Nipples?
In Fittings & Nipples, a dielectric union like the Rheem AP13045 has a sweat end and a threaded end with an insulator that helps prevent corrosion between dissimilar metals. Compression fitting connectors like the SP10354 and SP10374 connect copper tube to a threaded connection with no soldering required. Choose based on the metals involved and whether soldering is practical on the job.
What thread size do the Rheem plastic lined nipples use?
The Rheem SP8397G and SP20003 plastic lined nipples both have a 3/4-inch NPT thread size. Plastic lined nipples like these are used for the hot and cold water connections of the water heater. The SP8397G is 2-1/4 inches long and the SP20003 is 3 inches long.
Which nipples have a built-in heat trap?
The Rheem SP20003 is a 3/4-inch NPT plastic lined nipple with an integral flapper-type heat trap. In Fittings & Nipples, that part is sold as a set of 2. The heat trap prevents conductive heat loss between the heated water in the water heater and the connected piping.
Can I connect copper to a threaded fitting without soldering?
Yes, compression connectors in Fittings & Nipples are made for it. The Rheem SP10354 has a 1/2-inch tube end and the SP10374 has a 3/4-inch tube end, and both have a 3/4-inch male NPT thread. Both are brass and sold as a set of 2.
What material is the Rheem dielectric union?
Among Fittings & Nipples, the Rheem AP13045 dielectric union is brass with zinc plated steel. Its 3/4-inch tube end is a sweat connection, and its 3/4-inch NPT end is female threaded. The dielectric insulator helps prevent corrosion at the junction between dissimilar metals.