Apply to be a TradeMaster!
Main product image of Brass Drain Valve (Full Flow), AP12231C-1
Magnifying glass
Hover image to zoom

Brass Drain Valve (Full Flow), AP12231C-1

Brand:
Rheem
SKU:
AP12231C-1
Rating:
(17)
Q&A:
(0)
Brass Drain Valve (Full Flow), AP12231C-1
Magnifying glass
Hover image to zoom
$41.84 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Brass Drain Valve (Full Flow)
  • Body Material: Brass
  • Overall Length (in.): 6-1/8
  • Tank Fitting Size - NPT (in.): 3/4
  • Garden Hose Fitting Size - NHR Nominal (in.): 3/4
  • Garden Hose Fitting Size - Actual (in.): 1-1/16
  • Handle Type: Lever
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

great product

great quality. always a pleasure to work with supply house as fast delivery and great prices
john
Vienna Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the ticket

Needed this valve. Hard to find but they were easy to find. Very fast shipping. Will use again. Item as described.
Sasha
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very solid unit. Would buy again.

I used it on a Richmond water heater. The original valve is a bit shorter. So it sticks out about an inch more than needed. Great flow, cuts draining time in half.
Jman
Minneapolis, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I needed

Great quality fast shipping.
Luke
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit my water heater

Replaced plastic water heater drain on my Rheem water heater. Worked great.
Tony
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Full port drain valve for water heater

Product is exactly as described. Will put it in when my water heater is due to be flushed.
Matt
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed and sturdy

Purchased this as replacement drain valve for a newly installed water heater. Having used it twice so far for complete draining can verify ease of use and fast draining. I'm glad I purchased the longer version because newer heaters have much thicker insulation which has the drain outlet offset deeper from the outside shell. It's expensive but it's heavy duty and well made. It could last thru multiple water heaters.
JJ
Kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Purchased this to replace the standard drain to make sure I could properly flush the tank. It's is a full flow gate value. Solid brass installed without any issues. Only complaint in the handle length is about half or less what it should be. You will have to use a pair of pliers to open and close. Since not used must it's ok.
Rick S
The Villages FL
6 years ago
Was this review helpful to you?

Does the job better than the original

Replaced original plastic/steel drain on an AO Smith solar water tank. great to have a full-flow valve for draining.
Andy
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use this part again .

I put the brass drain valve on my hot water tank to flush out the sediment and the speed in which it drains is absolutely amazing.
Paul the plumber
Buffalo N.Y.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy