Apply to be a TradeMaster!
Main product image of 3/4" NPT  x 3/4" Tube Dielectric Union, AP13045
Magnifying glass
Hover image to zoom

3/4" NPT  x 3/4" Tube Dielectric Union, AP13045

Brand:
Rheem
SKU:
AP13045
Rating:
(1)
Q&A:
(0)
3/4" NPT  x 3/4" Tube Dielectric Union, AP13045
Magnifying glass
Hover image to zoom
$22.29 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat, Female Threaded Connection
Product Highlight: Material
Zinc Plated Steel, Brass

Description

–
Connects copper pipe to threaded connection. Dielectric insulator helps prevent corrosion at junction between dissimilar metals.
  • Fitting 1 Plumbing Size - 3/4"
  • Fitting 1 Type - Sweat
  • Fitting 2 NPT Size - 3/4"
  • Fitting 2 Type - Pipe thread - Female
  • Material - Brass / Zinc plated steel

Specs

–
Product Type:

Replacement Part

Size:

3/4"

Connection Type:

Sweat

Female Threaded

Material:

Zinc Plated Steel

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dielectric Union

Pricing is too high.
Bear
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy