Apply to be a TradeMaster!
Main product image of 1" NPT Nipple w/ Heat Trap - 4" Length, AP13164-3
Magnifying glass
Hover image to zoom

1" NPT Nipple w/ Heat Trap - 4" Length, AP13164-3

Brand:
Rheem
SKU:
AP13164-3
Rating:
(0)
Q&A:
(0)
1" NPT Nipple w/ Heat Trap - 4" Length, AP13164-3
Magnifying glass
Hover image to zoom
AP13164-3 has been discontinued
Discontinued September 26, 2026
This product was discontinued by the manufacturer.

Description

–
Simple, yet highly effective, Rheem and Ruud Heat Trap Fittings provide additional energy cost savings in the operation of any residential gas or electric water heater.

  • Material: Zinc plated steel / Polypropylene liner
  • Heat Trap Type: Ball
  • Thread Size NPT : 1"
  • Length: 4"

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm