Apply to be a TradeMaster!
Main product image of Nipple with Slotted Diffuser Tube (2" NPT), AP18971
Magnifying glass
Hover image to zoom

Nipple with Slotted Diffuser Tube (2" NPT), AP18971

Brand:
Rheem
SKU:
AP18971
Rating:
(0)
Q&A:
(0)
Nipple with Slotted Diffuser Tube (2" NPT), AP18971
Magnifying glass
Hover image to zoom
$59.06 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Nipple with Slotted Diffuser Tube (2" NPT)

  • Material: Zinc plated steel / Polypropylene liner & Tube
  • Thread Size NPT : 2"
  • Length: 4" (nipple) / 7" (overall)

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy