Apply to be a TradeMaster!
Main product image of Blower Motor Belly Band Mounting Kit - Wide Band Type, AS-53148-81
Magnifying glass
Hover image to zoom

Blower Motor Belly Band Mounting Kit - Wide Band Type, AS-53148-81

Brand:
Rheem
SKU:
AS-53148-81
Rating:
(1)
Q&A:
(1)
Blower Motor Belly Band Mounting Kit - Wide Band Type, AS-53148-81
Magnifying glass
Hover image to zoom
$83.53 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Blower Motor Belly Band Mounting Kit - Wide Band Type Specifications:
  • Motor Frame Size: 48
  • Nom Motor Diameter: 5-5/8"
  • Number of Arms: 3
  • Blower Mounting Bolt Circle Diameter: 14-1/8"

  • **Image may not represent actual product.**

    Specs

    –
    Frame Size:

    48

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    What we needed for the repair

    worked as it should
    KYHVAC
    RICHMOND KY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How fast can I get this 65017 zip?

    Asked by Doug 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Thats a non stock item and usually takes 3 weeks for us to get in, plus the shipping time to you.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy