Apply to be a TradeMaster!
Main product image of Blower Motor Belly Band Mounting Kit - Wide Band Type, AS-53148-83
Magnifying glass
Hover image to zoom

Blower Motor Belly Band Mounting Kit - Wide Band Type, AS-53148-83

Brand:
Rheem
SKU:
AS-53148-83
Rating:
(2)
Q&A:
(0)
Blower Motor Belly Band Mounting Kit - Wide Band Type, AS-53148-83
Magnifying glass
Hover image to zoom
$41.84 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Blower Motor Belly Band Mounting Kit - Wide Band Type Specifications:
  • Motor Frame Size: 48
  • Nom Motor Diameter: 5-5/8"
  • Number of Arms: 3
  • Blower Mounting Bolt Circle Diameter: 10-5/8"
  • Radial Arm Distance Dimension A: 2-1/2"
  • Attachment Arm Overall Length Dimension B: 3-5/8"

  • Specs

    –
    Frame Size:

    48

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3 out of 2 reviews
    50% would recommend this product
    3
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Best price and fast shipping

    I couldn't find the mount locally and decided to buy it from Supply House. The price was fair and I received the part in three days. I temporarily repaired the original mount until the replacement arrived.
    Jim Cee
    Maryland
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Don't buy this band.

    The band comes straight and not round. You have to bend it into shape which takes to long and to much modifying. The whole point of these is to slide it on motor and go.
    Alex
    Portland
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy