Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
GT-199XN-1 Parts - Commercial Series -1 Heavy Duty Outdoor Tankless Water Heater, Natural Gas
Brand:
Rheem
SKU:
GT-199XN-1
Description
–
GT-199XN-1 Commercial Series -1 Heavy Duty Outdoor Tankless Water Heater, Natural Gas
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU:
ZEP-1
Zilmet
17
Replacement Parts
Water Control Valve, RTG20006JA
SKU:
RTG20006JA
Rheem
Fuse - Power Line - 3A, RTG20074EE
SKU:
RTG20074EE
Rheem
Mounting Brackets, RTG20006VD
SKU:
RTG20006VD
Rheem
Inlet Thermistor - White, RTG20006AR
SKU:
RTG20006AR
Rheem
Burner Assembly, RTG20006UE
SKU:
RTG20006UE
Rheem
Burner Manifold - L (NG), RTG20006R
SKU:
RTG20006R
Rheem
Fuse - Control Board - 5A, RTG20006CS
SKU:
RTG20006CS
Rheem
Burner Manifold - R (NG), RTG20006L
SKU:
RTG20006L
Rheem
Inlet Water Filter, RTG20006AS
SKU:
RTG20006AS
Rheem
Upper Burner Assembly, RTG20006VK
SKU:
RTG20006VK
Rheem
Ambient Thermistor - Blue, RTG20006BV
SKU:
RTG20006BV
Rheem
Transformer (120V to 100V), RTG20006CB
SKU:
RTG20006CB
Rheem
Ignitor Coil, RTG20006AA
SKU:
RTG20006AA
Rheem
Outlet Thermistor - Black, RTG20006BB
SKU:
RTG20006BB
Rheem
Ignitor Electrode, RTG20006AD
SKU:
RTG20006AD
Rheem
Hot Outlet Connector - 3/4" NPT, RTG20006AF
SKU:
RTG20006AF
Rheem
Replacement O-Ring Kit - Paloma, RTG20206
SKU:
RTG20206
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video