Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GVPJ80E125DR/SERIAL-GF Parts - Rheem Furnace
Brand:
Rheem
SKU:
GVPJ80E125DR/SERIAL-GF
Description
–
Rheem Furnace GVPJ80E125DR/Serial: GF
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
31
Replacement Parts
Bracket - Heat Exchanger, AE-67846-02
SKU:
AE-67846-02
Rheem
5-Tube Burner Assembly, AS-60993-05
SKU:
AS-60993-05
Rheem
SPST N/C Limit, 150 Open, 130 Close, 47-25349-03
SKU:
47-25349-03
Rheem
Ignitor Shield, AE-61627-01
SKU:
AE-61627-01
Rheem
3/4 HP 1-PH, 48 Motor 1075RPM (120V), 51-25023-01
SKU:
51-25023-01
Rheem
Wiring Harness, 45-24371-17
SKU:
45-24371-17
Rheem
Rollout Switch Bracket, AE-61600-02
SKU:
AE-61600-02
Rheem
1/2" DSI Slow Open Valve (NG), 60-105055-01
SKU:
60-105055-01
Rheem
Burner Support, AE-60997-04
SKU:
AE-60997-04
Rheem
Junction Box Cover, AE-61476-02
SKU:
AE-61476-02
Rheem
Junction Box, AE-61475-02
SKU:
AE-61475-02
Rheem
40VA Transformer (120V-24V), 46-101496-01
SKU:
46-101496-01
Rheem
Wiring Harness, 45-24371-13
SKU:
45-24371-13
Rheem
Heat Exchanger, AS-61579-05
SKU:
AS-61579-05
Rheem
Blower Housing, 70-106218-22
SKU:
70-106218-22
Rheem
1/2" HSI/DSI Slow Open Natural Gas Valve, 60-24180-81
SKU:
60-24180-81
Rheem
Top Plate, AE-61657-04
SKU:
AE-61657-04
Rheem
9Pin To 9Pin Wiring Harness, 45-24371-04
SKU:
45-24371-04
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video